Learn More
Description
- 3 modes of activation-thumb, finger, or hard surface
- Separate finger/thumb grips with ridges and nonslip surfaces
- Hub and needle locks for security post activation
- Broad range of sizes
- Firm injection feel
- Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
- More comfortable injections for patients
Specifications
Specifications
| Material | Stainless Steel (Cannula) |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Product Type | Hypodermic Safety Needle |
| Needle Point Style | Sharp |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.