Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TESA Brown & Sharpe Edge Finder, Single End, 0.375 in Shank, 0.0005 in Accuracy

Catalog No. 5000529815
Encompass

The TESA Brown & Sharpe Edge Finder is a precision tool designed for accurately locating the edges of round or flat workpieces. It features hardened steel and precision ground construction to ensure durability and accuracy, capable of locating work within 0.0005 inches. This edge finder is rated for use up to 1,000 RPM. It is placed in a standard collet or chuck. As it rotates and approaches the work's edge, the head moves sideways approximately 1/32 inch, and the finder's center will be exactly one-half of the head diameter away from the work's edge.

  • Hardened steel construction
  • Precision ground construction
  • Locate round or flat work within 0.0005 in.
  • Rated up to 1,000 RPM
  • Single end type
  • 3 in. length
  • 0.375 in. shank diameter
  • 0.2 in. tip diameter

Catalog No. 50-005-29815 Supplier MSC Supplier No. 02035186
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TESA Brown & Sharpe Edge Finder is a precision tool designed for accurately locating the edges of round or flat workpieces. It features hardened steel and precision ground construction to ensure durability and accuracy, capable of locating work within 0.0005 inches. This edge finder is rated for use up to 1,000 RPM. It is placed in a standard collet or chuck. As it rotates and approaches the work's edge, the head moves sideways approximately 1/32 inch, and the finder's center will be exactly one-half of the head diameter away from the work's edge.

  • Hardened steel construction
  • Precision ground construction
  • Locate round or flat work within 0.0005 in.
  • Rated up to 1,000 RPM
  • Single end type
  • 3 in. length
  • 0.375 in. shank diameter
  • 0.2 in. tip diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.