Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TESA Brown & Sharpe Electronic Inside Micrometer, 0.4300-0.5500 inch, IP40/IP54

Catalog No. 5000529986
Encompass

This electronic inside micrometer is designed for precise internal measurements within a range of 0.4300 to 0.5500 inch (11.00 to 14.00 mm). It offers high accuracy and durability, suitable for various industrial applications.

  • Resolution of 0.00005 inch
  • Accuracy of 0.00016 inch (4 μm)
  • Measuring range from 0.4300 to 0.5500 inch (11.00 to 14.00 mm)
  • Gage depth of 2.6772 inch
  • Measuring face material: Steel
  • Finish: Titanium Nitride
  • Data output capability
  • Battery size: CR2032
  • Three contact points
  • Includes plastic case
  • Ingress protection rating: IP40 and IP54

Catalog No. 50-005-29986 Supplier MSC Supplier No. 06226351
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic inside micrometer is designed for precise internal measurements within a range of 0.4300 to 0.5500 inch (11.00 to 14.00 mm). It offers high accuracy and durability, suitable for various industrial applications.

  • Resolution of 0.00005 inch
  • Accuracy of 0.00016 inch (4 μm)
  • Measuring range from 0.4300 to 0.5500 inch (11.00 to 14.00 mm)
  • Gage depth of 2.6772 inch
  • Measuring face material: Steel
  • Finish: Titanium Nitride
  • Data output capability
  • Battery size: CR2032
  • Three contact points
  • Includes plastic case
  • Ingress protection rating: IP40 and IP54

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.