Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TESA Brown & Sharpe Horizontal Dial Test Indicator, 0.0080" Max, 0-5-0 Dial Reading, 0.000100" Accuracy

Supplier:  MSC 06226583

Encompass

This horizontal dial test indicator features a 1-1/2 inch diameter white dial with a 0.000100 inch graduation and a 0.0800 inch ball. It offers a maximum measurement of 0.0080 inch, a 0-5-0 dial reading, and an accuracy of 0.000100 " The indicator style is horizontal and includes a lever type mechanism, an integrated shockproof system, and an analogue display. It operates with a low measuring force and has a rotating dial, conforming to DIN 2270 and EN ISO 9493 standards.

  • Lever type, shockproof, analogue display, low measuring force, rotating dial
  • Conforms to DIN 2270 and EN ISO 9493 standards
  • Includes 2 mm insert, measurement report, wrench, mounting rod, plastic case
  • Maximum measurement: 0.0080 inch, Dial reading: 0-5-0, Accuracy: 0.000100 inch
  • Dial: 1-1/2 inch white, 0.000100 inch graduation, 0.0800 inch ball diameter
  • Contact point length: 1/2 inch (12.70 mm)

Catalog No. 50-005-29732


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.