Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TESA Brown & Sharpe Lever Probe, ±0.3 mm Measuring Range, IP40, Auto Reverse

Catalog No. 5000529796
Encompass

The TESA GT 31 Lever Probe provides highly accurate measurements, especially in applications where axial measuring bolts are impractical. It features an auto-reversing, inclinable tungsten carbide ball tip and safety clutches for shock protection.

  • Inclinable insert for two-direction measuring.
  • Ball-bearing balanced lever.
  • Interchangeable measuring insert with inclinable tungsten carbide ball tip.
  • Automatic reversal of probing direction.
  • Protected against shocks by two safety clutches.
  • One-piece housing with two dovetails.
  • Lever probe usable in any position.
  • Equipped with a 2 mm diameter insert and an 8 mm diameter fixing shank.
  • Measuring range of ±0.3 mm.
  • IP40 protection.
  • All-metal, matt-chromium finish housing.
  • Includes a 2 m cable with a 5-pin DIN 45322 connector.

Catalog No. 50-005-29796 Supplier MSC Supplier No. 01484146
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TESA GT 31 Lever Probe provides highly accurate measurements, especially in applications where axial measuring bolts are impractical. It features an auto-reversing, inclinable tungsten carbide ball tip and safety clutches for shock protection.

  • Inclinable insert for two-direction measuring.
  • Ball-bearing balanced lever.
  • Interchangeable measuring insert with inclinable tungsten carbide ball tip.
  • Automatic reversal of probing direction.
  • Protected against shocks by two safety clutches.
  • One-piece housing with two dovetails.
  • Lever probe usable in any position.
  • Equipped with a 2 mm diameter insert and an 8 mm diameter fixing shank.
  • Measuring range of ±0.3 mm.
  • IP40 protection.
  • All-metal, matt-chromium finish housing.
  • Includes a 2 m cable with a 5-pin DIN 45322 connector.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.