Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tesa Strapping Tape, 2 in. x 60 yd., 1 ea.

Catalog No. 5000802026
Encompass

tesa 4090 Tensilized Polypropylene Strapping Tape features a robust tensilized polypropylene (TPP) backing and a synthetic rubber adhesive, providing good initial tack and high shear resistance. This general-purpose tape secures loads tightly and offers impact strength for flexibility without breaking.

  • No discoloration
  • Solvent-free adhesive
  • White color
  • Has a 2.68 mil thickness
  • Tensile strength of 97.79 lb/in
  • Adhesion of 55 oz/in to steel
  • Elongation at break of 30%

Catalog No. 50-008-02026 Supplier MSC Supplier No. 79797569
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

tesa 4090 Tensilized Polypropylene Strapping Tape features a robust tensilized polypropylene (TPP) backing and a synthetic rubber adhesive, providing good initial tack and high shear resistance. This general-purpose tape secures loads tightly and offers impact strength for flexibility without breaking.

  • No discoloration
  • Solvent-free adhesive
  • White color
  • Has a 2.68 mil thickness
  • Tensile strength of 97.79 lb/in
  • Adhesion of 55 oz/in to steel
  • Elongation at break of 30%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.