Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tesa Strapping Tape, Tensilized Polypropylene, 12 mm, 1 ea

Catalog No. 5000792398
Encompass

This standard strapping tape is designed for various applications, offering strong adhesion and clean removal. It features a synthetic rubber adhesive and TPP backing material, ensuring reliable performance without discoloration.

  • Synthetic rubber adhesive
  • TPP backing material
  • Black color
  • Total thickness of 4.13 mil (105 µm)
  • Elongation at break of 35%
  • Residue-free removability
  • No discoloration

Catalog No. 50-007-92398 Supplier MSC Supplier No. 79798955
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard strapping tape is designed for various applications, offering strong adhesion and clean removal. It features a synthetic rubber adhesive and TPP backing material, ensuring reliable performance without discoloration.

  • Synthetic rubber adhesive
  • TPP backing material
  • Black color
  • Total thickness of 4.13 mil (105 µm)
  • Elongation at break of 35%
  • Residue-free removability
  • No discoloration

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.