Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tesa Tape Duct Tape, 2 in. Wide, 60 yd.

Catalog No. 5000673692
Encompass

This duct tape is designed for various applications, featuring a durable polyethylene foam material, rubber adhesive, and robust tensile strength. It offers reliable performance across a range of temperatures.

  • Features 11 mil thickness
  • Is 2 in. wide
  • Is 60 yd. long
  • Has a silver color
  • Utilizes rubber adhesive
  • Made from polyethylene foam material
  • Offers 20 lb./in. tensile strength
  • Suitable for wrapping applications
  • Operates from 32°F to 180°F
  • Complies with BOCA Code, HUD Code, L.A. County Code, and UL 723 standards

Catalog No. 50-006-73692 Supplier MSC Supplier No. 59447359
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This duct tape is designed for various applications, featuring a durable polyethylene foam material, rubber adhesive, and robust tensile strength. It offers reliable performance across a range of temperatures.

  • Features 11 mil thickness
  • Is 2 in. wide
  • Is 60 yd. long
  • Has a silver color
  • Utilizes rubber adhesive
  • Made from polyethylene foam material
  • Offers 20 lb./in. tensile strength
  • Suitable for wrapping applications
  • Operates from 32°F to 180°F
  • Complies with BOCA Code, HUD Code, L.A. County Code, and UL 723 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.