Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tesa Tape Duct Tape, 48.00 mm, 9.06 mil, 1 ea

Catalog No. 5000677326
Encompass

This duct tape is engineered with a polyethylene cloth backing and natural rubber adhesive, providing strong bundling, fastening, and sealing capabilities for various applications.

  • Features a 9.06 mil thickness
  • Black color
  • Utilizes natural rubber adhesive
  • Made from polyethylene cloth material
  • Offers 23.98 lb/in tensile strength
  • Suitable for bundling, fastening, repair, seaming, and sealing applications
  • Provides 550 m length
  • Measures 48.00 mm in width

Catalog No. 50-006-77326 Supplier MSC Supplier No. 41927682
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This duct tape is engineered with a polyethylene cloth backing and natural rubber adhesive, providing strong bundling, fastening, and sealing capabilities for various applications.

  • Features a 9.06 mil thickness
  • Black color
  • Utilizes natural rubber adhesive
  • Made from polyethylene cloth material
  • Offers 23.98 lb/in tensile strength
  • Suitable for bundling, fastening, repair, seaming, and sealing applications
  • Provides 550 m length
  • Measures 48.00 mm in width

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.