Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Test Strips
SDPSCI_ED

Catalog No. s72417 Shop All LaMotte Company Products
Change view
Click to view available options
Type:
Chlorine Test Paper
High Range QAC Test Paper
Iodine Test Strip
QAC Test Strip
Includes:
Color chart, plastic vial
Color chart, plastic waterproof opaque vial, desiccant cap
Quantity:
100 Pk.
100 Strips
200 Pk.
Each
Range:
0, 100, 200, 300, 400, 500 ppm
10-50-100-200 ppm
12-25-50-100 ppm
200-400-600-1000-1500 ppm
50-100-200-400 ppm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes Quantity Range
S72417 Chlorine Test Paper Color chart, plastic vial 200 Pk. 10-50-100-200 ppm
S72324 High Range QAC Test Paper Color chart, plastic vial Each 200-400-600-1000-1500 ppm
S72405 Iodine Test Strip Color chart, plastic vial 200 Pk. 12-25-50-100 ppm
S72406 QAC Test Strip Color chart, plastic waterproof opaque vial, desiccant cap 100 Pk. 50-100-200-400 ppm
S72338 QAC Test Strip Color chart, plastic waterproof opaque vial, desiccant cap 100 Strips 0, 100, 200, 300, 400, 500 ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S72417 Supplier LaMotte™ Supplier No. 4250BJ
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For chlorine, iodine and QAC testing

Test chlorine from 10 to 200ppm, iodine from 12 to 100ppm and quaternary ammonium compounds from 50-400ppm, or from 200 to 1500ppm

  • Chemically treated paper strips produce color changes in as little as 5 seconds
  • Simply dip strip into sample
  • Compare strip color to color chart located on plastic vial
  • Plastic, waterproof vials are labeled with test instructions
  • Desiccant cap
  • Test drinking water, industrial water for boiling and cooling, laundry /sanitation water and wastewater

Specifications

For Use With (Application) Test drinking water, industrial water for boiling and cooling, laundry or sanitation water and wastewater, for chlorine, iodine and QAC testing
Includes Color chart, plastic vial
Quantity 200 Pk.
Range 10-50-100-200 ppm
Type Chlorine Test Paper
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.