Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Test Tube Clamps
SDP

Catalog No. 22309555
Change view
Click to view available options
Material:
Brass
Nickel-plated Brass, Steel
Plain Brass
Includes:
With finger grips
Without finger grips
Length (English):
5 in.
6 in.
Length (Metric):
12.7 cm
15.24 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Includes Length (English) Length (Metric)
22-309555 Plain Brass With finger grips 6 in. 15.24 cm
05-840 Nickel-plated Brass, Steel With finger grips 5 in. 12.7 cm
05-841 Brass Without finger grips 5 in. 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-309555 Supplier Humboldt Supplier No. H8595
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy to carry and pour

  • Stoddard-style clamps
  • Self-closing, rectangular jaw

Order Info

  • Jaw opening: up to 1 in. (25mm)
  • Length: 5 in. (12.7cm)

Specifications

Type Test Tube Clamp
Material Plain Brass
Includes With finger grips
Length (English) 6 in.
Length (Metric) 15.24 cm
Size (Metric) Grip 32 mm Max.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.