Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Test Tube Holders and Attachments for Shakers
SDP

Catalog No. p-4881723 Shop All Heidolph North America Products
Change view
Click to view available options
No. of Positions:
1
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions
13-889-817 10
13-889-818 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-889-817 Supplier Heidolph™ Supplier No. 036303180
Only null left
Add to Cart
Add to Cart

Accessories for platform and test tube shakers - vibrating

Holds test tubes securely.

Specifications

Holds Test Tubes
Tube Size 10 mm dia. x 60 mm L
Product Type Test Tube Holder
For Use With (Application) N/A
For Use With (Equipment) Reax Top/Control Test Tube Shakers
No. of Positions 10
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.