Learn More
Description
- Fully Autoclavable
- Manufactured from durable reinforced polypropylene (PP)
- Peg design allows easy viewing for tube contents
- Can be used to dry inverted tubes while minimizing collection or airborne contaminants
- Available in various Color with 13 mm and 96 place
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (17 mm) |
| Material | Polypropylene |
| Positions | 50 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Product Type | Test Tube Peg Rack |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.