Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Tube Rack with Rotating Shelves, 40-Place

Catalog No. 14127553
Change view
Click to view available options
Color:
Blue/Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-553 Blue/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-553 Supplier Heathrow Scientific™ Supplier No. 120467

missing translation for 'validMainframeMsg'

The 5 to 15 mL and 17 mm Tube Rack rotates with ease to accommodate your needs. It is important for research and clinical labs working across a range of applications to efficiently use the space available.

Unlike other tube racks, these multi-purpose racks are specifically designed with the flexibility to hold multiple tube sizes firmly in place to assist technicians constantly alternating between sample vessels. The rack incorporates two moving hinged shelves that can be rotated to an up or down position to accommodate the size of the tube being used.

  • Incorporates two moving hinged shelves that can be rotated
  • Tube rack wells have unique teardrop design
  • Ergonomic handles for ease of transporting rack
  • Molded grid on both sides of shelves for quick sample identification and retrieval
  • Autoclavable
  • US Patent No. US 9,776,188 Pending
  • For Research Labs: The 5 mL/15 mL/17 mm tube rack comes with TWO tube segments
  • Unique well design is tear drop shaped openings (top tray) for better retention of tubes

Specifications

Certifications/Compliance None
Description 5 to 15 mL/17 mm Tube Rack, Rotating Shelves, 40-Place, Green/Blue
Autoclavable Autoclavable
Color Blue/Green
Holds Tubes (5 to 10 mL)
Material Polypropylene
Positions 40
Stackable No
Sterility Non-sterile
For Use With (Application) Tubes
Model 120467
No. of Racks 1
No. per Case 50/Cs.
No. per Pack 1 Ea.
Packaging Carton
Quantity 1 Ea.
Dimensions (L x W) 12.2 X 4.2 in.
Dimensions (L x W x H) 30.9 x 10.7 x 7.7 cm (12.2 x 4.2 x 3 in.)
Length (Metric) 30.9 cm
Length (English) 12.2 in.
Width (English) 4.2 in.
Height (English) 3 in.
Diameter (Metric) Opening 17 mm
Weight (English) 0.41 lb.
Weight (Metric) 0.19 kg
Includes 2 tube segments
Product Type Test Tube Rack
Shelves 2 Tiers
Height (Metric) 7.7 cm
Array 4 x 10
Width (Metric) 10.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.