Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Test Tube Rack

Catalog No. 01922132 Shop All OHAUS Products
Change view
Click to view available options
Positions:
12
17
21
24
33
35
40
48
60
63
90
Holds:
Tubes (10 to 13 mm)
Tubes (10 to 14 mm)
Tubes (14 to 16 mm)
Tubes (15 mL)
Tubes (16 mm)
Tubes (16 to 20 mm)
Tubes (18 to 20 mm)
Tubes (20 mm)
Tubes (21 to 25 mm)
Tubes (22 to 25 mm)
Tubes (25 mm)
Tubes (30 mm)
Tubes (5 mL)
Tubes (50 mL)
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Holds
01-922-132 33 Tubes (16 to 20 mm)
01-922-141 12 Tubes (50 mL)
01-922-134 17 Tubes (5 mL)
01-922-133 21 Tubes (21 to 25 mm)
01-922-130 21 Tubes (30 mm)
01-922-139 24 Tubes (22 to 25 mm)
01-922-129 24 Tubes (25 mm)
01-922-140 35 Tubes (15 mL)
01-922-138 35 Tubes (18 to 20 mm)
01-922-128 40 Tubes (20 mm)
01-922-131 48 Tubes (10 to 14 mm)
01-922-137 48 Tubes (14 to 16 mm)
01-922-127 60 Tubes (16 mm)
01-922-136 63 Tubes (10 to 13 mm)
01-922-126 90 Tubes (30 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 01-922-132 Supplier OHAUS™ Supplier No. 30400111
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Test Tube Rack designed to securely hold tubes in place.

  • Constructed of stainless steel
  • For use with tubes of various sizes
TRUSTED_SUSTAINABILITY

Specifications

Description Test Tube Rack 16-20 mm Stationary
Autoclavable Autoclavable
Color Blue
Holds Tubes (16 to 20 mm)
Material PVC-coated Steel
Positions 33
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Model Stationary
Size 16 to 22 mm
Dimensions (L x W x H) 9.5 x 42 x 10.2 cm
Length (Metric) 9.50 cm
Length (English) 3.75 in.
Width (English) 16.50 in.
Height (English) 4.00 in.
Depth (English) 3.75 in.
Depth (Metric) 9.50 cm
Diameter (Metric) Opening 20 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 10.200 cm
Array 3 x 11
Width (Metric) 42.00 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.