Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Test Tube Racks for MaxQ™ Shaker

Catalog No. 14512118 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Orange
Red
White
Holds:
Tubes (1.5 mL)
Tubes (10 to 13 mm)
Tubes (14 to 16 mm), Centrifuge Tubes (15 mL)
Tubes (17 to 20 mm)
Tubes (21 to 25 mm)
Tubes (26 to 30 mm)
Tubes (26 to 30 mm), Centrifuge Tubes (50 mL)
Array:
3 x 3
3 x 8 array
4 x 10
4 x 5
4 x 6
6 x 12
6 x 6
8 x 12
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Array
14-512-118 Blue Tubes (1.5 mL) 4 x 6
14-512-117 Blue Tubes (1.5 mL) 8 x 12
14-512-108 Red Tubes (10 to 13 mm) 6 x 6
14-512-107 Red Tubes (10 to 13 mm) 6 x 12
14-512-110 Orange Tubes (14 to 16 mm), Centrifuge Tubes (15 mL) 6 x 6
14-512-109 Orange Tubes (14 to 16 mm), Centrifuge Tubes (15 mL) 6 x 12
14-512-112 White Tubes (17 to 20 mm) 4 x 5
14-512-111 White Tubes (17 to 20 mm) 4 x 10
14-512-113 Blue Tubes (21 to 25 mm) 4 x 10
14-512-115 Green Tubes (26 to 30 mm) 3 x 8 array
14-512-116 Green Tubes (26 to 30 mm), Centrifuge Tubes (50 mL) 3 x 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-512-118 Supplier Thermo Scientific™ Supplier No. 30191
  • $920.00
    $575.65 / Each of 1

    Save $344.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mix and match these shaker test tube racks, available in a variety of sizes and arrays, to suit individual needs in the laboratory.

Mix and match Thermo Scientific™ MaxQ™ Shaker Test Tube Racks, available in a variety of sizes and arrays, to suit individual needs in the laboratory. All racks are compatible with MaxQ shaker platforms.

Racks are available in a multitude of sizes, arrays, and colors. Compatible with MaxQ shaker platforms.

TRUSTED_SUSTAINABILITY

Specifications

Description Blue; 1.5 mL; 4 x 6 array
Color Blue
Holds Tubes (1.5 mL)
Positions 24
For Use With (Equipment) MaxQ™ Shaker Platform
Product Type Test Tube Rack
Array 4 x 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.