Learn More
Velp™ Scientific Test Tube Racks for MULTI-TX5 Vortex Mixer

Description
- Sample rack for test tubes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Black |
| Holds | Tubes |
| Material | Foam |
| Positions | 44 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | MULTI-TX5 Vortex Mixer |
| Product Type | Test Tube Rack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.