Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ Test Tube Racks for MULTI-TX5 Vortex Mixer
SDP

Catalog No. 11392156
Change view
Click to view available options
Positions:
14
44
Diameter (Metric) Cavity:
10 mm
12 mm
13 mm
16 mm
25 mm
29 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Diameter (Metric) Cavity
11-392-156 14 29 mm
11-392-151 44 10 mm
11-392-152 44 12 mm
11-392-153 44 13 mm
11-392-154 44 16 mm
11-392-155 14 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 11-392-156 Supplier Velp™ Supplier No. A00000454
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Test tube rack for use with the MULTI-TX5 Vortex Mixer that ensures organized and efficient sample handling during mixing and experiments.

  • Sample rack for test tubes

Specifications

Certifications/Compliance CE
Autoclavable Not Autoclavable
Color Black
Holds Tubes
Material Foam
Positions 14
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) For use with the MULTI TX5 Vortex Mixer
For Use With (Equipment) MULTI-TX5 Vortex Mixer
Depth (English) 6.1 in.
Depth (Metric) 100 cm
Diameter (Metric) Cavity 29 mm
Product Type Test Tube Rack
Shelves None
Array 4 x 3, 1 x 2: 14 positions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.