Learn More
Description
- Fully Autoclavable
- Manufactured from durable reinforced polypropylene (PP)
- Three tiered design holds tubes securely
- Sturdy handles facilitate easy transport
- 4 color options for organization of samples or benchtop
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Tubes (32 mm) |
| Material | Polypropylene |
| Positions | 12 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Tube Holder |
| Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.