Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Two channel rat Vascular Access Button tether assembly, 10.5in, sterile. Mates with VABR2B/22 button. For continuous infusion and blood sampling or bile sampling.
SDP

Catalog No. NC1490948
Encompass

The Instech VABR2T/25-ABS is a two-channel Vascular Access Button™ designed for rats, specifically optimized for use with the ABS2™ automated blood sampling system. It features two independent 25-gauge (25ga) fluid channels within a single transcutaneous port, allowing for simultaneous infusion and blood withdrawal. The device includes a 1 in (2.54 cm) surgical-grade polyester felt disk for secure subcutaneous attachment and stable tissue ingrowth. Using a magnetic connection for low-stress attachment to a shielded spring tether, it ensures a closed system that maintains catheter patency and animal health during long-term studies.

Features

  • Channel Count: Dual-channel
  • Port Gauge: 25ga
  • Felt Diameter: 1 in (2.54 cm)
  • Port Dead Volume: 4 µL
  • Weight: 2g
  • System Integration: VAB™ and ABS2™ compatible

Catalog No. NC1490948 Supplier Instech Supplier No. VABR2T/25ABS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech VABR2T/25-ABS is a two-channel Vascular Access Button™ designed for rats, specifically optimized for use with the ABS2™ automated blood sampling system. It features two independent 25-gauge (25ga) fluid channels within a single transcutaneous port, allowing for simultaneous infusion and blood withdrawal. The device includes a 1 in (2.54 cm) surgical-grade polyester felt disk for secure subcutaneous attachment and stable tissue ingrowth. Using a magnetic connection for low-stress attachment to a shielded spring tether, it ensures a closed system that maintains catheter patency and animal health during long-term studies.

Features

  • Channel Count: Dual-channel
  • Port Gauge: 25ga
  • Felt Diameter: 1 in (2.54 cm)
  • Port Dead Volume: 4 µL
  • Weight: 2g
  • System Integration: VAB™ and ABS2™ compatible

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.