Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Tether for magnetic one channel Vascular Access Button for mice. 7 in. Tether connects to the one channel VAB for mice. Attach the tether to a 25ga swivel for continuous access.
SDP

Catalog No. NC1630136
Encompass

The Instech VABM1T/25 is a 7-inch magnetic tether designed for use with one-channel mouse Vascular Access Buttons™ (VAB™). This tether provides a secure, low-torque connection for continuous infusion or sampling. The magnetic attachment system is a significant animal welfare improvement, as it allows the tether to connect and disconnect with minimal force, reducing stress on the animal and catheter site. It features a 25ga connector compatible with standard mouse swivels and is typically used with a spring shield to protect the fluid line from being chewed.

Features

  • Type: magnetic mouse tether
  • Compatibility: 1-channel mouse VAB™ and 25ga swivels
  • Functions: continuous infusion and blood sampling
  • Application: mouse vascular access research
  • Quantity: sold individually
  • Sterility: supplied non-sterile
  • Length: 7 inches (18 cm)
  • Connector: 25ga
  • Attachment: magnetic connection

Catalog No. NC1630136 Supplier Instech Supplier No. VABM1T/25
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech VABM1T/25 is a 7-inch magnetic tether designed for use with one-channel mouse Vascular Access Buttons™ (VAB™). This tether provides a secure, low-torque connection for continuous infusion or sampling. The magnetic attachment system is a significant animal welfare improvement, as it allows the tether to connect and disconnect with minimal force, reducing stress on the animal and catheter site. It features a 25ga connector compatible with standard mouse swivels and is typically used with a spring shield to protect the fluid line from being chewed.

Features

  • Type: magnetic mouse tether
  • Compatibility: 1-channel mouse VAB™ and 25ga swivels
  • Functions: continuous infusion and blood sampling
  • Application: mouse vascular access research
  • Quantity: sold individually
  • Sterility: supplied non-sterile
  • Length: 7 inches (18 cm)
  • Connector: 25ga
  • Attachment: magnetic connection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.