Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ TEVISIO LED Magnifier Light, 3.5D + 8D, with Dimming and Segment Switching

Catalog No. 11000114
Encompass
Encompass_Preferred
Change view
Click to view available options
Magnification:
3.5d+8d
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
11-000-114 3.5d+8d
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-000-114 Supplier Waldmann Lighting™ Supplier No. 11371300000805255
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waldmann Lighting™ Tevisio and Televisiomax magnifier lights combine the latest in LED technology with magnification. Ideal for the lab, research, or any work surface where glare-free close-up work is necessary.

  • 48 premium LEDs
  • 6 in. diameter wide-angle, scratch-resistant magnifying glass lens
  • Spring-balanced arm for easy adjustments
  • 3.5 diopter or 3.5d+8d magnification
  • Available in 31 in. or 39 in. arm length versions
  • 40% energy savings compared to fluorescents
  • 50,000 hours maintenance-free LED life
  • 100% to 10% dimming by touch
  • ETL/cETL approved

Specifications

Lighting 600 Lumens
Magnification 3.5d+8d
Diameter (Metric) Lens 15.24 cm
Dimensions (L x W x H) 10.4 in. diameter x 0.8 in.
Material Anodized Aluminum
Diameter (Englis) Lens 6 in.
Includes Articulated Arm; 12-foot cord, plug; ETL/cETL, CE certified
Diopter 3.5 diopters
Length (English) 31 in.
Color Silver
Length (Metric) 78.74 cm
Size 10.4 in. diameter x 0.8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.