Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texas Instruments™ TI-108 Calculator
SDPSCI_ED

Catalog No. S43195
Encompass
Encompass_Preferred
Change view
Click to view available options
Display Type:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S43195 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43195 Supplier Texas Instruments Inc Supplier No. TI108BK
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TI's most widely used school calculator.

  • Takes standard classroom functions further with percent, square root, memory keys and a ± key
  • Bright, color-coded keyboard has hard plastic keys
  • Solar panel operates in low light; never needs batteries
  • Slide case helps protect calculator

Order Info

Teacher's kit also available (S43195TP).

Specifications

Product Type Elementary Calculator
Display Type Digital
Keypad Color-coded, hard plastic keys
Material Plastic
Model TI-108
Dimensions (L x W) 4.4 x 2.6 in. (11.1 x 6.6cm)
Length (English) 4.4 in.
Length (Metric) 11.1cm
Width (English) 2.6 in.
Width (Metric) 6.6cm
Power Supply Battery, Solar
For Use With (Application) Introduce students to basic arithmetic and calculator functionality
Includes Protective slide case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.