Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texas Instruments TI-30X IIS Scientific Calculators
SDPSCI_ED

Catalog No. s65241tp
Encompass
Encompass_Preferred
Change view
Click to view available options
Display Type:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S65241TP Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S65241TP Supplier Texas Instruments Inc Supplier No. TI30XIISTK
Only null left
Add to Cart
Add to Cart

Students can broaden their exploration of math and science concepts.

  • Review and edit current or previous entries, and look for patterns with scroll feature
  • Perform conversions and advanced calculations

Specifications

Product Type Scientific Calculator
Display Type Digital
Color Black
Grade High School
Keypad Color-coded, hard plastic keys
Model TI-30X IIS
Dimensions (L x W) 6.1 x 3.2 in. (15.4 x 8.1cm)
Length (English) 6.1 in.
Length (Metric) 15.4cm
Width (English) 3.2 in.
Width (Metric) 8.1cm
Power Supply Solar powered with battery backup
For Use With (Application) For basic math and trigonometric functions
Includes 10 Calculators, One Storage Box, One Keyboard Poster
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.