Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texas Instruments™ TI-83 Plus Graphing Calculator
SDPSCI_ED

Catalog No. s63096
Encompass
Change view
Click to view available options
Display Type:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S63096 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S63096 Supplier Texas Instruments Inc Supplier No. TI83PLUS
Only null left
Add to Cart
Add to Cart

Includes

Standard link cable

Applications can be installed and customized for classroom needs.

Upgrade and add applications from the TI™ website using the Graph Link™ cable (sold separately).

  • Defines, saves and graphs: 10 rectangular functions, six parametric equations and six polar equations
  • Features three recursively defined sequences
  • Seven different graphing styles
  • Advanced statistics include hypothesis testing, confidence intervals and distribution
  • Handles real and complex numbers, lists, matrices and strings
  • Standard link cable allows data sharing with another TI-83 Plus or TI-82

Specifications

Product Type Graphing Calculator
Display Type Digital
Color Black
Memory 160KB Flash ROM, 24KB RAM
Model TI-83 Plus
Height (English) 2.5 in.
Height (Metric) 6.4cm
Width (English) 3.7 in.
Width (Metric) 9.6cm
Power Supply 4 AAA Batteries
For Use With (Application) For students taking algebra, trigonometry, biology, physics and statistics classes
Includes Standard link cable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.