Learn More
Invitrogen™ Texas Red™ Hydrazide, >90% single isomer
Description
The primary aliphatic amine of the red-fluorescent Texas Red™ hydrazide can be reversibly coupled to aldehydes and ketones to form a Schiff base - which can be reduced to a stable amine derivative by sodium borohydride (NaBH4) or sodium cyanoborohydride (NaCNH3) to form new biotinylated probes. Carboxylic acids of proteins and other water-soluble biopolymers can be coupled to this molecule in aqueous solution using water-soluble carbodiimides such as EDAC (E2247).
Specifications
Specifications
| Quantity | 5 mg |
| Product Type | Hydrazide |
| Content And Storage | Store in freezer (-5 to -30°C) and protect from light. |
| Chemical Reactivity | Carboxylic Acid, Ketone, Aldehyde |
| Shipping Condition | Room Temperature |
| Reactive Moiety | Amine, Hydrazide |
| Label or Dye | Texas Red™ |
| Label Type | Classic Dyes |
| Product Line | Texas Red |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.