Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexMop™ Aluminum Handles for Cleanroom Mops
SDP

Catalog No. 18366257 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
55 to 92 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-366-257 55 to 92 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-257 Supplier Texwipe™ Supplier No. TX7183
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with AlphaMop™, Mini AlphaMop™/Isolator Cleaning Tool and ClipperMop™.

  • Telescoping type
  • Blue color
  • Use with TexConnect™ adapter to attach to screw-based mop heads

Specifications

Product Type Cleanroom Mop Handle
Color Blue
Length (English) 55 to 92 in.
Length (Metric) 140 to 233.6 cm
Quantity 1/Pk.
For Use With (Equipment) AlphaMop, Mini AlphaMop, Isolator Cleaning Tool, ClipperMop
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.