Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexMop TX7115 Stainless Steel Mop Head
SDP

Catalog No. 17005039 Shop All Texwipe Products
Change view
Click to view available options
Dimensions:
LxWxH: 8 x 4 x 2 in. (20 x 10 x 5 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
17-005-039 LxWxH: 8 x 4 x 2 in. (20 x 10 x 5 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-005-039 Supplier Texwipe™ Supplier No. TX7115

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

TexMop TX7115 Stainless Steel Mop Head is a stainless steel flat mop for cleaning and disinfecting surfaces such as ceilings, floors, walls, isolators, confined and hard-to-reach areas. Use with any 9 x 9 in. wiper with a mop pad.

  • TexMop TX7115 is a stainless steel, low profile, swivel head, flat mop head ideal for cleaning surfaces such as ceilings, floors, walls, confined and hard-to-reach areas.
  • TexMop can be used with any 9 x 9 in. (23 x 23 cm) wipers with a mop pad.
  • Wipers easily fit over the head into the TexStar connector permitting quick changes.
  • TX7115 is suitable for applying and removing solutions and disinfectants.
  • TexMop can be also used with Revolve 2-in-1 Integrated Sustainable Covers. These 100% polyester fabric covers are integrated with a polyester pad. These 2-in-1 covers do not require an additional mop pad to be used.
  • The TexStar Connector system adapter allows for easy and frequent wiper replacement for adherence to strict cleaning protocols
  • Stainless steel with an ergonomic, stable design
  • Replacement pads and fasteners available
  • Autoclave safe

Specifications

Dimensions LxWxH: 8 x 4 x 2 in. (20 x 10 x 5 cm)
Product Type Cleaning Tool
Head Type Flat, Low Profile, Swivel Head
Color Gray
Length (English) 4 in.
Sterility Non-sterile
Length (Metric) 10 cm
Autoclavable Autoclavable
Height (Metric) 5 cm
Height (English) 2 in.
Width (Metric) 20 cm
Width (English) 8 in.
Disposable Reusable
Quantity 1 Ea.
Includes 1 Mop Head, 10 Polyester Pads
For Use With (Equipment) Floors, Walls, Ceilings, Isolators, Hard-to-reach Areas
For Use With (Application) Cleaning and Applying Disinfectants
Color-coded No
Material Stainless Steel, Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.