Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Nanotek™ 12 in. Cleanroom Nitrile Gloves

Catalog No. 191502059
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2059 X-Small
19-150-2060 Small
19-150-2061 Medium
19-150-2062 Large
19-150-2063 X-Large
19-150-2064 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-150-2059 Supplier Valutek™ Supplier No. VTGNCRB12XS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ambidextrous, powder free cleanroom gloves are constructed from 100% clean, synthetic nitrile polymer and are latex-free. Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment.

  • 100% clean, synthetic nitrile polymer (Acrylonitrile Butadiene)
  • Accelerator & sulfur-free
  • 12 in. length with beaded long cuff
  • Textured fingertips
  • Powder free, double chlorination, 18 megaohm D.I. water rinse
  • Low levels of particles and extractable counts
  • ESD compliant and acid and solvent compatible
  • Cleanroom packaged and recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • For use in a wide variety of applications such as wafer fabrication, disk drives, semiconductor, biotechnology, non-aseptic pharmaceutical and optics
  • All Valutek™ gloves are tested and manufactured in ISO compliant facilities

Specifications

Certifications/Compliance IEST-RP-CC005.4, ASTM D3767, ASTM D412, ANSI/ESD SP15.1
Chemotherapeutic Rated No
Cleanroom Class Class 1 (ISO 3)
Applications Laboratory
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size X-Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model VTGNCRB12-XS
Series Nanotek
Tensile Strength 18 MPa
Length (English) 12 in.
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.