Learn More
Valutek™ Nanotek™ 12 in. Cleanroom Nitrile Gloves
Description
- 100% clean, synthetic nitrile polymer (Acrylonitrile Butadiene)
- Accelerator & sulfur-free
- 12 in. length with beaded long cuff
- Textured fingertips
- Powder free, double chlorination, 18 megaohm D.I. water rinse
- Low levels of particles and extractable counts
- ESD compliant and acid and solvent compatible
- Cleanroom packaged and recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
- For use in a wide variety of applications such as wafer fabrication, disk drives, semiconductor, biotechnology, non-aseptic pharmaceutical and optics
- All Valutek™ gloves are tested and manufactured in ISO compliant facilities
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.4, ASTM D3767, ASTM D412, ANSI/ESD SP15.1 |
| Chemotherapeutic Rated | No |
| Cleanroom Class | Class 1 (ISO 3) |
| Accelerator Free | Yes |
| Applications | Laboratory |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.