Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Microtek™ 9.5 in. Cleanroom Nitrile Gloves
Description
- 100% clean, synthetic nitrile polymer
- Sulfur free
- Does not contain fillers, silicones or plasticizers
- 9.5 in. length with beaded cuff
- Textured fingertips
- Powder free, double chlorination, filtered water rinse
- High modulus nitrile provides comfort and dexterity
- ESD compliant and acid and solvent compatible
- Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environments
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.4, ASTM D3767, ASTM D412 |
| Chemotherapeutic Rated | No |
| Cleanroom Class | Class 100 (ISO 5) |
| Applications | Laboratory |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?