Learn More
Valutek™ Microtek™ 12 in. Cleanroom Nitrile Gloves
Description
- 100% clean, synthetic nitrile polymer
- Accelerator & sulfur free
- Contains no fillers, silicones or plasticizers
- 12 in. length with beaded cuff
- Textured fingertips
- Powder free, double chlorination, filtered water rinse
- Specially formulated, high modulus nitrile provides comfort and dexterity
- ESD compliant and acid and solvent compatible
- Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
- Used in a wide variety of applications including semiconductor, pharmaceutical, food handling, laboratory, electronic, intricate parts handling, and maintenance and cleanup
- Packaged in a cleanroom, all Valutek™ gloves are tested and manufactured in ISO compliant facilities
- Critical environment compatible
- All gloves are lot traceable with retention samples held in Quality control for 36 months from date of manufacturing
- Case of 1000 gloves (10 bags of 100 ea.)
Specifications
Specifications
| Certifications/Compliance | IEST-RP-CC005.4, ASTM D3767, ASTM D412 |
| Chemotherapeutic Rated | No |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| Applications | Laboratory |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.