Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Microtek™ 12 in. Cleanroom Nitrile Gloves

Catalog No. 191502058
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-2058 X-Large
19-150-2056 Medium
19-150-2055 Small
19-150-2057 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-150-2058 Supplier Valutek™ Supplier No. VTGNPFB12XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder free, ambidextrous gloves are constructed from 100% clean synthetic nitrile polymer and feature a beaded cuff and textured fingertips. Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment.

  • 100% clean, synthetic nitrile polymer
  • Accelerator & sulfur free
  • Contains no fillers, silicones or plasticizers
  • 12 in. length with beaded cuff
  • Textured fingertips
  • Powder free, double chlorination, filtered water rinse
  • Specially formulated, high modulus nitrile provides comfort and dexterity
  • ESD compliant and acid and solvent compatible
  • Recommended for use in a cleanroom Class 100-1,000 (ISO 5-6) critical environment
  • Used in a wide variety of applications including semiconductor, pharmaceutical, food handling, laboratory, electronic, intricate parts handling, and maintenance and cleanup
  • Packaged in a cleanroom, all Valutek™ gloves are tested and manufactured in ISO compliant facilities
  • Critical environment compatible
  • All gloves are lot traceable with retention samples held in Quality control for 36 months from date of manufacturing 
  • Case of 1000 gloves (10 bags of 100 ea.)

Specifications

Certifications/Compliance IEST-RP-CC005.4, ASTM D3767, ASTM D412
Chemotherapeutic Rated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Applications Laboratory, Industrial, Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Size X-Large
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model VTGNPFB12-XL
Packaging Type Outer bag contains inner bag with 2 stacks of 50 gloves. Gloves packaged cuffs on bottom, thumbs to inside, vacuum sealed, flat packed and with a carton liner.
Quantity 100 ea./bag, 10 bags/case, 1000 ea/cs.
Series Microtek
Tensile Strength 18 MPa
Length (English) 12 in.
Length (Metric) 30.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.