Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ BetaWipe™ Composite Cotton and Foam Wipers
SDP

Catalog No. 18331B Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-331B 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-331B Supplier Texwipe™ Supplier No. TX2009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For ISO Class 7 (Class 10,000) applications

  • Made of thermally bonded polypropylene/cellulose for high absorption and strong acid resistance
  • Very soft texture
  • Ideal for polishing and cleaning delicate instruments, especially scratch-sensitive surfaces.
  • Excellent for removing acids, etchants, and chemical spills

Order Info

Basis weight: 112g/m2.

Specifications

Product Type BetaWipe™ Wipes
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Cellulose, Polypropylene
Basis Weight 112
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Designed for removal of Acids, etchants and chemical spills
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.