Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ BlueWipe™ General Purpose Wipers
SDP

Catalog No. 18314B Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-314B 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-314B Supplier Texwipe™ Supplier No. TX512
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BlueWipe™ General Purpose Wipers are made from 45% polyester/55% cellulose nonwoven colorfast material with a cut edge, cleanroom manufactured.

  • Constructed from 45% polyester/55% cellulose nonwoven creating a durable wiper ideal for spill control, cleaning, and solution application.
  • Excellent chemical resistance for compatibility with a variety of solutions.
  • Packaged in a C-fold design for easy access and removal from the center of the bag.
  • Meets USP and USP wiper requirements.
  • Autoclave safe.
  • Individually lot coded for ease of traceability and quality control.

Specifications

Product Type BlueWipe Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Basis Weight 70
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 12 x 12 in.
For Use With (Application) General Wiping and Spill Control
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.