Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Cleanroom Polypropylene Buckets
Shop All Texwipe Products

Click to view available options
Color:
Blue
Green
Red
Specifications
Specifications
Capacity (Metric) | 22 L |
Material | Polypropylene |
Color | Blue |
Dimensions | 18 x 9.5 x 9.5 in. (45 x 24 x 24 cm) |
For Use With (Application) | Flat Mops |
Height (English) | 9.5 in. |
Height (Metric) | 24 cm |
Length (Metric) | 45 cm |
Width (English) | 9.5 in. |
Width (Metric) | 24 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction