Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ CleanTip™ Swabs: Absorbond™ Series
SDP

Catalog No. p-2861513 Shop All Texwipe Products
Change view
Click to view available options
Diameter (Metric) Tip:
3.2 mm
6.6 mm
Length (Metric) Handle:
59.9 mm
145.2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Tip Length (Metric) Handle
18-384 3.2 mm 59.9 mm
18-386 6.6 mm 145.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-384 Supplier Texwipe™ Supplier No. TX759B
Only null left
Add to Cart
Add to Cart

No contaminating adhesives

Perfect for abrasion-sensitive applications requiring very low residue such as wiping sensitive-coated optics surfaces.

  • Double-layered, hydroentangled, continuous-filament polyester heads thermally molded onto polypropylene handles without adhesives
  • Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
  • Long filaments reduce risk of fiber release; hydroentanglement lowers nonvolatile residue to a very low level
  • Heads are heat molded onto polypropylene handles and perimeter edges heat sealed to prevent fiber release
  • Excellent chemical resistance; can be used with a wide range of solvents
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction Flexible head paddle, compact handle
Diameter (English) Handle 0.08 in.
Length (English) 2.36 in.
For Use With (Application) Cleaning sensitive surfaces such as optical assemblies, solvent use (such as IPA), cleaning of grooves, tracks, slots and other small spaces
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 2 mm
Length (Metric) 60 mm
Length (English) Handle 2.36 in.
Length (Metric) Handle 59.9 mm
Thickness (Metric) 1.4 mm
Length (English) Tip 0.39 in.
Length (Metric) Tip 9.9 mm
Width (Metric) Tip 1.97 cm
Width (English) Tip 0.13 in.
Diameter (Metric) Tip 3.2 mm
Diameter (English) Tip 0.12 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Material Hydroentangled Absorbond™ Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.