Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ CleanTip™ Swabs: Specialty Series
SDP

Catalog No. 18368 Shop All Texwipe Products
Change view
Click to view available options
Length (Metric):
47.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-368 47.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-368 Supplier Texwipe™ Supplier No. TX726
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Certified to be silicone free

Specialty Series
Two swabs uniquely suited for specialized applications
Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
High-precision automated process guarantees consistent performance, sizing and cleanliness
Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
Each outer bag is individually lot-coded for easy traceability and quality control

Nylon Microswab™

  • For delicate applications requiring pinpoint accuracy 0.9mm diameter quill tip constructed of bundled nylon fibers mechanically bound to long handle Capillary capabilities facilitate absorption and application of small amounts of solvents and solutions
Crushtube™
    Point-of-use polyester swab for cleaning ionizer tips in cleanroom environments Polyester brush tip with breakable glass ampule containing 91% isopropyl alcohol When crushed using protective plastic sleeve, polyester brush in tip is saturated and swab is ready for use

Specifications

Construction Polyester tip with ampule reservoir of 0.50mL 91% Isopropyl Alcohol / 9% DIW
Diameter (English) Handle 0.37 in.
Length (English) 1.89 in.
For Use With (Application) Solvent cleaning and maintaining of ion emitter tips, cleaning of grooves, tracks, slots and other small spaces, removing adhesive buildup, solvent cleaning sensitive surfaces such as optical assemblies
Handle Color Transparent
Product Type Swab
Diameter (Metric) Handle 9.5 mm
Length (Metric) 47.6 mm
Length (English) Handle 1.73 in.
Length (Metric) Handle 44 mm
Length (English) Tip 0.39 in.
Length (Metric) Tip 10 mm
Width (Metric) Tip 4.1 mm
Width (English) Tip 0.12 in.
Diameter (Metric) Tip 83 mm
Diameter (English) Tip 0.327 in.
Tip Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.