Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ FoamWipe™ Polyurethane Foam Wipers
SDP

Catalog No. 18317 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 6 in. (22.8 x 15.2 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-317 9 x 6 in. (22.8 x 15.2 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-317 Supplier Texwipe™ Supplier No. TX704
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For ISO Class 7 to 8 (Class 10,000 to 100,000) applications

  • Open-cell, 100 pore-per-inch polyurethane foam precision cut for low particle generation
  • Excellent replacement for cellulose sponges in critical environments
  • Can be used as a soft and nonabrasive work surface

Order Info

Basis weight: 105g/m2. Silicone-free and solvent-safe Bag-Within-A-Bag™ packaging.

Specifications

Product Type FoamWipe™ Wipes
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 15.24 cm
Material Polyurethane
Basis Weight 105
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 9 x 6 in. (22.8 x 15.2 cm)
For Use With (Application) For use in cleanroom maintenance and assembly operations
Thickness (English) 0.125 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.