Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Honeycomb™ 10 Sealed-Border Wipers
SDP

Catalog No. 18328A Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-328A 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-328A Supplier Texwipe™ Supplier No. TX1060
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Classes 3 to 4 applications

  • Ideal for removing broken wafer fragments or process residues on smooth and uneven surfaces
  • Unique surface texture encapsulates and removes grit during cleaning
  • Excellent sorbency, good particle and fiber control, and abrasion resistance
  • Vectra™ processed for exceptional cleanliness and consistency

Order Info

Basis weight: 170g/m2

Specifications

Product Type Vectra™ Honeycomb™ 10 Dry Wipes
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Basis Weight 164
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Construction Double-knit
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for removing broken wafer fragments or process residues on smooth and uneven surfaces
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.