Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes
SDP

Catalog No. 18366419 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
Clear
Green
White
Dimensions (L x W):
36 yd. x 0.5 in.
36 yd. x 1 in.
36 yd. x 2 in.
Format:
Roll
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Format
18-366-419 Green 36 yd. x 1 in. Roll
18-366-416 Clear 36 yd. x 1 in. Roll
18-366-417 White 36 yd. x 1 in. Roll
18-366-418 Blue 36 yd. x 1 in. Roll
18-366-422 White 36 yd. x 2 in. Roll
18-366-461 White 36 yd. x 2 in. Roll
18-366-402 White 36 yd. x 0.5 in. Roll
18-366-401 Clear 36 yd. x 0.5 in. Roll
18-366-423 Blue 36 yd. x 2 in. Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 18-366-419 Supplier Texwipe™ Supplier No. TPA1048GR

Cleanroom tape solution for sealing and packaging material in critical environments

  • Ideal for sealing, packaging, color coding, and product identification in cleanrooms
  • Reusable press-and-seal cleanroom bags
  • High conformability, adhesion, and cohesion
  • LDPE backing material and acrylic adhesive
  • Latex free, low in halogens, leachable chlorides, and heavy metals
  • 5.5 mil. total thickness
  • 7.62cm (3 in.) HDPE core
  • Roll length: 33m (36 yd.)
  • Variety of colors and widths available
  • Cat. No. 18-366-461 includes 5cm (2 in.) perforations

Order Info

Uniquely packaged in press-and-seal cleanroom bags.

Specifications

Certifications/Compliance ISO 3
Adhesive Type Acrylic
Color Green
Format Roll
Material LDPE
For Use With (Application) Cleanroom packaging, color coding, labeling and waferbox sealing
Latex Free Yes
Quantity 48/Pk.
Temperature Range (English) -40 to 190°F
Temperature Range (Metric) -40°C to +88°C
Thickness (English) 5.5 mil
Dimensions (L x W) 36 yd. x 1 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.