Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Large Absorbond™ Sampling Swab
SDP

Catalog No. 19034964 Shop All Texwipe Products
Change view
Click to view available options
Length (Metric):
127.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-034-964 127.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-034-964 Supplier Texwipe™ Supplier No. TX716
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For cleaning validation of equipment used in manufacturing APIs, excipients, drugs, and biotech products

  • 100% hydroentangled polyester nonwoven fabric contains no contaminating surfactants
  • Provides excellent recovery rates by entrapping samples in the swab structure without adhering to the sample, allowing complete release into the diluent
  • Compatible with a wide range of solvents
  • Rigid polypropylene handle provides firm support for sampling broad areas and flat surfaces
  • Breakaway handle allows swab head to be placed into a sampling vial with minimal handling

Specifications

Construction Flat head paddle, easy grip handle
Diameter (English) Handle 0.205 in.
Length (English) 5.02 in.
For Use With (Application) Cleaning sensitive surfaces such as optical assemblies, solvent use (such as IPA), cleaning of grooves, tracks, slots and other small spaces
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 5.2 mm
Length (Metric) 127.5 mm
Length (English) Handle 4.008 in.
Length (Metric) Handle 101.8 mm
Thickness (Metric) 4.2 mm
Length (English) Tip 1.012 in.
Length (Metric) Tip 25.7 mm
Width (Metric) Tip 25 cm
Width (English) Tip 0.16 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Material Hydroentangled Absorbond™ Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.