Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Micro CleanFoam™ ESD Swab
SDP

Catalog No. 18366222 Shop All Texwipe Products
Change view
Click to view available options
Length (Metric):
90.7 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-366-222 90.7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-366-222 Supplier Texwipe™ Supplier No. TX757E
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use where ESD may be a concern

Texwipe™'s ESD Swab Series features a Stat-Rite™ handle, a patented Inherently Dissipative Polymer, to provide clean ESD protection without contributing particulate contaminants to the process or environment.

  • Complete thermal bond construction eliminates adhesive contamination
  • Dissipates charges in under two seconds when used with a solvent or solution
  • No blooming carbon particles, metals or ionic antistatic contaminants
  • Flexible head paddle; compact, translucent handle

  • Material: 100ppi polyurethane foam
  • Head Length: 10mm (0.39 in.)
  • Head Width: 3.8mm (0.15 in.)
  • Head Thickness: 3.4mm (0.13 in.)
  • Overall Length: 90.7mm (3.57 in.)

Circuit board, display and electronics assembly; hard disk drive; medical device; microelectronics; optics; semiconductor

Order Info

Packaged in anti-static bag

Specifications

Construction Flexible head paddle, compact handle
Diameter (English) Handle 0.118 in.
Length (English) 3.571 in.
For Use With (Application) Ideal for cleaning very small areas, very low levels of nonvolatile residue, use where ESD may be a concern
Handle Color Translucent
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 90.7 mm
Length (English) Handle 3.177 in.
Length (Metric) Handle 80.7 mm
Material 100ppi polyurethane foam
Length (English) Tip 0.394 in.
Length (Metric) Tip 10 mm
Width (Metric) Tip 7 mm
Width (English) Tip 0.189 in.
Adhesive Type Thermal
Handle Material Transplex
Tip Material Polyurethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.