Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Nylon MiracleWipe™ Wipers, Pack of 50
SDP

Catalog No. 191305598 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-5598 12 x 10 in. (30.48 x 25.4 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-5598 Supplier Texwipe™ Supplier No. TX4012XEROX

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer

  • Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
  • Ultraclean, highly adsorbent wiper is static safe, abrasion safe and run resistant
  • Lint-free—exhibit extremely low particle levels
  • Cleaned and processed in an ISO Class 3 cleanroom environment in accordance with Fed. Spec. 209E

Order Info

Basis weight: 170g/m2.

Specifications

Product Type Vectra™ QuanSat™ Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 25.4 cm
Material Nylon
Basis Weight 170
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Construction Double-knit
Edges Cut
Dimensions (L x W) 12 x 10 in. (30.48 x 25.4 cm)
For Use With (Application) Superior strength for excellent wiping efficiency and abrasion resistance
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.