Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ PolySat™ Pre-Wetted Wipers
SDP

Catalog No. 18366231 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
6 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-366-231 6 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-366-231 Supplier Texwipe™ Supplier No. TX8723
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for cleaning sensitive surfaces

Convenient for cleaning sensitive surfaces in controlled environments. Incorporates soft, 100% melt-blown polypropylene substrate pre-wetted with a 0.2μm filtered, 70% isopropyl alcohol/30% deionized water solution.

  • Constructed of durable melt-blown polypropylene
  • USP-Grade IPA, filtered at 0.2 micron with low particle generation and low levels of solvent extractables
  • 6 x 4 in. folded and 6 x 11 in. open; designed for small spaces and easy storage
  • Dove-folded for easy, one-hand operation (from package to application)
  • Resealable bag; 75 wipers/reclosable bag

Specifications

Product Type PolySat™ Wipes
Length (English) 6 in.
Width (English) 11 in.
Material Polypropylene
Basis Weight 34
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 6 x 11 in.
For Use With (Application) Ideal for cleaning sensitive surfaces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.