Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Sterile AlphaSat™ with AlphaSorb™ HC Cleanroom Wipers
SDP

Catalog No. 19003524 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-003-524 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-003-524 Supplier Texwipe™ Supplier No. TX3252
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Presaturated with 70% IPA

  • Continous-filament polyester knitted substrate offers superior strength, low particle-generation and low extractable levels
  • Presaturated with high-purity 70% isopropyl alcohol/30% deionized water, filtered through a 0.2μm filter
  • Designed for cleaning environmental surfaces in aseptic environments
  • Ideal for alcohol wipedowns in the most critical areas of pharmaceutical sterile environments
  • Gamma irradiated to a Sterility Assurance Level (SAL) of 10-6

Order Info

Packaged in resealable flatpack.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Basis Weight 131
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Saturation Solution 70% Isopropyl Alcohol
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.