Texwipe™ Sterile Cotton Swabs

Made of 100% USP-grade cotton

Manufacturer: Texwipe™ STX705P

 View more versions of this product

Catalog No. 18-366-473

  Check Availability
Add to Cart

    Specifications

    Handle Material Polystyrene
    Handle Type Polystyrene
    Length (English) Handle 5.3 in.
    Length (Metric) Handle 137mm
    Length (Metric) 155mm
    Material USP-grade cotton
    Width (English) Head 0.23 in.
    Width (Metric) Head 6mm
    Length (English) 6.1 in.
    Product Type Sterile Cotton Swab with Polystyrene Handle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit