Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Sterile Vertex™ Cleanroom Wipers
SDP

Catalog No. 19176550 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in. (30.48 x 30.48 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-176-550 12 x 12 in. (30.48 x 30.48 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-176-550 Supplier Texwipe™ Supplier No. TX3044P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for delicate surfaces or applications

70% ethyl alcohol wipers are less toxic and irritating to eyes than IPA.

  • Confirm radiation dose met specified dose at time of receiving
  • Meet Sterility Assurance Level of 10-6
  • 100% polyester with a soft feel
  • Processed on Texwipe Vertex manufacturing system
  • Quarterly microbial testing by Agarose Overlay and Limulus Amebocyte Lysate (LAL) endotoxin testing
  • Manufactured in an ISO Class 3 environment with a small physical footprint in a more sustainable process

Cleaning equipment and environmental surfaces; removal of culture residue from contact plates; wiping gloved hands; final wipedown after disinfection

Order Info

Triple-bagged

Compliance

Gamma irradiated in accordance with ANSI/AAM/ISO 11137; meets FDA Guideline for medical device bacterial endotoxin limit of not more than 20EU/device

Specifications

Product Type Vertex™ Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Knit
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Edges Sealed
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48 cm)
For Use With (Application) Cleaning equipment and environmental surfaces
Saturation Solution 70% Denatured Ethanol and 30% Purified Water
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.