Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TechniCloth™ II Blended Wipers
SDP

Catalog No. 18330E Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in. (46 x 46 cm)
9 x 9 in. (22.86 x 22.86 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-330E 18 x 18 in. (46 x 46 cm)
18-330A 9 x 9 in. (22.86 x 22.86 cm)
18-330C 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-330E Supplier Texwipe™ Supplier No. TX1118
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 6 and 7 applications

  • Made of a hydroentangled blend of 55% cellulose and 45% polyester and treated with ITW Texwipe proprietary ultralow particulate (ULP) finish
  • Significantly reduces particulate generation
  • ULP finish formulated to resist extraction in commonly used solvents

Order Info

Basis weight: 68g/m2.

Specifications

Product Type Dry Wipe
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (Metric) 46 cm
Material Polyester Cellulose
Basis Weight 67
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 18 x 18 in. (46 x 46 cm)
For Use With (Application) Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.