Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TechniCloth™ Nonwoven Presaturated Wipers
SDP

Catalog No. p-4908397 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
11 x 9 in. (28 x 23 cm)
8 x 6 in. (20.32 x 15.24 cm)
Packaging Quantity:
100/Pk.
50/Pk.
70/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
18-031-081 11 x 9 in. (28 x 23 cm) 50/Pk.
19-033-523A 8 x 6 in. (20.32 x 15.24 cm) 100/Pk.
19-034-216 11 x 9 in. (28 x 23 cm) 70/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 18-031-081 Supplier Texwipe™ Supplier No. TX1065
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 6 and 7 applications

  • Presaturated
  • Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with cleanliness and strength of synthetic fiber
  • Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
  • Provide excellent bidirectional strength and very low solvent extractables levels
  • Offer superior wet and dry strength, solvent-compatibility and acid resistance
  • Will not scratch or abrade delicate precision components

Order Info

Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.

Specifications

Product Type Pre-wetted Wipe
Length (English) 11 in.
Length (Metric) 27.9 cm
Width (English) 11 in.
Width (Metric) 22.9 cm
Material Polyester Cellulose
Autoclavable Autoclavable
Basis Weight 69
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 11 x 9 in. (28 x 23 cm)
For Use With (Application) Designed for cleaning the exterior of production and laboratory equipment, ideal for cleaning environmental cleanroom surfaces during and following the production flow
Packaging Quantity 50/Pk.
Saturation Solution 70% Isopropyl Alcohol
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.